SANDVIK R840-1120-50-A0A1220 SC DRILLS CORODRILL 5748314


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1120-50-A0A1220
rubix:319A4835
manufacturer :5748314
brand logo
brand logo
Technical specifications
Drilling diameter11.2 mm
Total length118 mm
Length of cut57.6 mm
See all Specifications

Product details : SANDVIK R840-1120-50-A0A1220 SC DRILLS CORODRILL 5748314


Technical specifications


Attributes
Drilling diameter11.2 mm
Total length118 mm
Length of cut57.6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 211.00 excl. VAT
/ Each
£ 253.20 incl. VAT
  • Usually arrives within 14 working days