Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0635-032A1-GMX1BM SC DRILLS CORODRILL 7781687
SANDVIK 860.1-0635-032A1-GMX1BM SC DRILLS CORODRILL 7781687
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0635-032A1-GM X1BM
rubix:
319A9852
manufacturer :
7781687
ean:
7323224676435
Product details
Technical specifications
Product details : SANDVIK 860.1-0635-032A1-GMX1BM SC DRILLS CORODRILL 7781687
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.00
excl. VAT
/
Each
£
181.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-1000-30-A0A 1220 5747884
TITEX A3367-5 DRILLS SC BSX ALPHAJET ALPHA44 5063676
TITEX DC150-05-04.500A1-WJ30RE SOLID CARBIDE DRILL 6618314
SANDVIK 860.1-0380-012A1-SDS2BM SC DRILLS CORODRILL 8420830
DORMER R45817.5 DRILL 17.50 MM 5980506
TITEX A1166-4.6 DRILLS SOLID CARBID TYPE N 5057871
DORMER R45919/32 6719104
SANDVIK 460.1-0350-011A0-XM GC34 460 SOLID CARBIDE DRILL 6241365
SANDVIK 860.1-0720-028A1-PMP1BM SC DRILLS CORODRILL 8151232
TITEX DC150-03-08.700A0-WJ30RE SOLID CARBIDE DRILL 6618131
TITEX DC150-08-04.500A1-WJ30TA SOLID CARBIDE DRILL 6618633
MASONRY DRILL BIT 7MM X 150MM
SANDVIK R840-1200-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747567
SANDVIK 861.1-0675-135A1-GMGC34 SC DRILLS LONG AND MICRO 6151045
DORMER R45937/64 6719102