Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4.6 DRILLS SOLID CARBID TYPE N 5057871
TITEX A1166-4.6 DRILLS SOLID CARBID TYPE N 5057871
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4.6
rubix:
356A6615
manufacturer :
5057871
ean:
4031132236063
Technical specifications
Drilling diameter
4.6
mm
Total length
58
mm
Length of cut
32
mm
Product details
Technical specifications
Product details : TITEX A1166-4.6 DRILLS SOLID CARBID TYPE N 5057871
Technical specifications
Attributes
Drilling diameter
4.6
mm
Total length
58
mm
Length of cut
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.37
excl. VAT
/
Each
£
49.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0850-031A0-PMP1BM SC DRILLS CORODRILL 8150958
TITEX DC150-03-06.350A0-WJ30RE SOLID CARBIDE DRILL 6618102
SANDVIK 460.1-1950-146A1-XMGC34 SC DRILLS CORODRILL 460 6422627
SANDVIK 860.1-1030-052A1-GMX1BM SC DRILLS CORODRILL 7781725
SANDVIK 861.1-0350-105A1-GM GC34 SOLID CARBIDE DRILL 6150948
DORMER R0238.4 R023 8.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403044
SANDVIK 860.1-1230-057A1-PMP1BM SC DRILLS CORODRILL 8151411
GUHRING 05515 009.400 RATIO DRILL SOLID CARBIDE 9.400MM
GUHRING 05510 013.500 RATIO DRILL/COOLING SOLID CARBIDE 13.500MM
DORMER R45315.0 DRILL 15.00 MM 5979540
DOR R454 8.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
GUHRING 05514 008.800 RATIO DRILL SOLID CARBIDE 8.800MM
SANDVIK 860.1-0794-040A1-PMP1BM SC DRILLS CORODRILL 8151258
SANDVIK 460.1-1880-056A1-XMGC34 SC DRILLS CORODRILL 460 6241353
SANDVIK 863.1-0483-030B1-MSH10F SC DRILLS CORODRILL 6882109