Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-5 DRILLS SC BSX ALPHAJET ALPHA44 5063676
TITEX A3367-5 DRILLS SC BSX ALPHAJET ALPHA44 5063676
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-5
rubix:
356A8005
manufacturer :
5063676
ean:
4031132232898
Technical specifications
Drilling diameter
5
mm
Total length
82
mm
Length of cut
44
mm
Product details
Technical specifications
Product details : TITEX A3367-5 DRILLS SC BSX ALPHAJET ALPHA44 5063676
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
82
mm
Length of cut
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-6.8 DRILLS SOLID CARBID TYPE N 5057893
SANDVIK 860.1-1111-089A1-NMH10F SC DRILLS LONG AND MICRO 6253783
SANDVIK 1K335-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213580
DORMER R4593.0 6718973
SANDVIK 860.1-0380-012A1-GMX1BM SC DRILLS CORODRILL 7781416
GUHRING 05514 006.700 RATIO DRILL SOLID CARBIDE 6.700MM
GUHRING 05510 010.400 RATIO DRILL/COOLING SOLID CARBIDE 10.400MM
SANDVIK R840-1280-70-A1A1220 SC DRILLS CORODRILL 5748552
SANDVIK 860.1-0355-016A1-PMP1BM SC DRILLS CORODRILL 8151089
MITSUBCARB MS1250-SLK SOLID CARBIDE DRILLS MS LINE 90012567
SANDVIK 860.1-0910-045A1-PMP1BM SC DRILLS CORODRILL 8151299
TITEX A3382XPL-6.8 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5834245
GUHRING 05510 011.500 RATIO DRILL/COOLING SOLID CARBIDE 11.500MM
SANDVIK 860.1-1110-098A1-PMP1BM SC DRILLS CORODRILL 8151372
SANDVIK 860.1-1380-040A0-PMP1BM SC DRILLS CORODRILL 8151036