Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1020-052A0-GMX1BM SC DRILLS CORODRILL 7781799
SANDVIK 860.1-1020-052A0-GMX1BM SC DRILLS CORODRILL 7781799
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1020-052A0-GM X1BM
rubix:
319A5945
manufacturer :
7781799
ean:
7323224677555
Product details
Technical specifications
Product details : SANDVIK 860.1-1020-052A0-GMX1BM SC DRILLS CORODRILL 7781799
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.00
excl. VAT
/
Each
£
231.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0500-037A1-PMP1BM SC DRILLS CORODRILL 8151147
DORMER R45411.0 DRILL 11.00 MM 5980003
CUTLINE 892881 SCD03-07.00I1 CUPMM CARB DRILL 7.0 IC 3XD
GUHRING 05510 013.700 RATIO DRILL/COOLING SOLID CARBIDE 13.700MM
TITEX DC150-03-08.000D0-WJ30RE SOLID CARBIDE DRILL 7287664
TITEX DC150-03-03.300D1-WJ30RE SOLID CARBIDE DRILL 7287718
SANDVIK 860.1-0740-059A1-NMH10F SC DRILLS LONG AND MICRO 6253781
CUTLINE 892924 SCD03-12.80I1 CUPMM CARB DRILL 12.8 IC 3XD
CUTLINE 892827 SCD03-15.00I0 CUPMM CARB DRILL 15.0MM W/O IC 3XD
TITEX DC150-05-15.800A0-WJ30TA SOLID CARB DRILLS 3-5 X DC 7462185
DORMER R45711/16 DRILL 11/16 INCH 5979046
TITEX DC150-05-10.800A0-WJ30TA SOLID CARBIDE DRILL 7462160
GUHRING 05515 010.200 RATIO DRILL SOLID CARBIDE 10.200MM
TITEX DC150-05-06.900D1-WJ30RE SOLID CARBIDE DRILL 7287806
SANDVIK R840-0370-30-A1A1220 SC DRILLS CORODRILL 5747344