TITEX DC150-03-03.300D1-WJ30RE SOLID CARBIDE DRILL 7287718
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-03.300D1-WJ30RE
Rubix:2592718
Manufacturer :7287718
EAN:4031132400839

Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.9 mm |
Product details : TITEX DC150-03-03.300D1-WJ30RE SOLID CARBIDE DRILL 7287718
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1299in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1299in
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.9 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.33 |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 75.03 excl. VAT
/ Each
£ 90.04 incl. VAT
- Usually arrives within 14 working days