Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-15.800A0-WJ30TA SOLID CARB DRILLS 3-5 X DC 7462185
TITEX DC150-05-15.800A0-WJ30TA SOLID CARB DRILLS 3-5 X DC 7462185
Solid carbide twist drills
References
walter titex:
DC150-05-15.800A0-WJ30TA
rubix:
291A6181
manufacturer :
7462185
ean:
4031132423364
Technical specifications
Drilling diameter
15.8
mm
Total length
153
mm
Product details
Technical specifications
Product details : TITEX DC150-05-15.800A0-WJ30TA SOLID CARB DRILLS 3-5 X DC 7462185
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.622in
Technical specifications
Attributes
Drilling diameter
15.8
mm
Total length
153
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.92
excl. VAT
/
Each
£
232.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0850-045A1-PM P1BM CORODRILL SOLID CARBIDE DRILL 8151278
SANDVIK 460.1-1072-032A0-XMGC34 SC DRILLS CORODRILL 460 6241449
SANDVIK 860.1-1550-043A1-SM1210 SC DRILLS CORODRILL 7782481
SANDVIK 860.1-0610-031A0-GM X1BM 7781780
MITSUBCARB MS1260-SSA SOLID CARBIDE DRILLS MS LINE 90012572
MITSUBCARB MS0900-SLA SOLID CARBIDE DRILLS MS LINE 90012494
DORMER R5203.0 R520 3.00 MM CARBIDE CDX STRAIGHT STUB DRILL 5981147
MITSUBCARB MS0350-SLA SOLID CARBIDE DRILLS MS LINE 90012350
DOR R453 1/8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
DORMER R0233.9 R023 3.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402999
SANDVIK 860.1-1190-053A1-PMP1BM SC DRILLS CORODRILL 8151399
SANDVIK 861.1-0520-062A1-GMGC34 SC DRILLS LONG AND MICRO 6151006
SANDVIK 860.1-0950-030A1-SDS2BM SC DRILLS CORODRILL 8420910
SANDVIK R840-0590-50-A1A1220 SC DRILLS CORODRILL 5748156
SANDVIK 861.1-0794-159A1-GMGC34 SC DRILLS LONG AND MICRO 6151075