Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0970-079A1-GM X1BM 7781860
SANDVIK 860.1-0970-079A1-GM X1BM 7781860
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0970-079A1-GM X1BM
rubix:
289A1298
manufacturer :
7781860
ean:
7323224678064
Product details
Technical specifications
Product details : SANDVIK 860.1-0970-079A1-GM X1BM 7781860
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
284.00
excl. VAT
/
Each
£
340.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE SOLID CARBIDE DRILL - STUB MM 8.4 844538
SANDVIK 860.1-0690-021A1-SM1210 SC DRILLS CORODRILL 7574712
DORMER R45812.0 DRILL 12.00 MM 5980414
TITEX DC150-05-05.100D1-WJ30RE SOLID CARBIDE DRILL 7287787
CUTLINE 892948 SCD05-03.10I1 CUPMM CARB DRILL 3.1 IC 5XD
TITEX A1263-0.9 DRILLS SOLID CARBID TYPE N 5061116
GUHRING 05515 005.800 RATIO DRILL SOLID CARBIDE 5.800MM
DORMER R45711.8 DRILL 11.80 MM 5979044
CUTLINE 892991 SCD05-07.40I1 CUPMM CARB DRILL 7.4 IC 5XD
CUTLINE 892894 SCD03-08.30I1 CUPMM CARB DRILL 8.3 IC 3XD
SANDVIK 860.1-0650-024A1-PMP1BM SC DRILLS CORODRILL 8151205
SANDVIK 860.1-1200-098A1-PMP1BM SC DRILLS CORODRILL 8151403
TITEX DC150-05-12.303A1-WJ30RE SOLID CARBIDE DRILL 6618417
SANDVIK 860.1-0330-017A0-GMX1BM SC DRILLS CORODRILL 7781757
TITEX A1166-4.2 DRILL SOLID CARBIDE TYPE N 5057867