Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4.2 DRILL SOLID CARBIDE TYPE N 5057867
TITEX A1166-4.2 DRILL SOLID CARBIDE TYPE N 5057867
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4.2
rubix:
259A4007
manufacturer :
5057867
ean:
4031132236025
Technical specifications
Drilling diameter
4.2
mm
Total length
55
mm
Length of cut
30
mm
Product details
Technical specifications
Product details : TITEX A1166-4.2 DRILL SOLID CARBIDE TYPE N 5057867
Technical specifications
Attributes
Drilling diameter
4.2
mm
Total length
55
mm
Length of cut
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.11
excl. VAT
/
Each
£
40.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R0232.0 R023 2.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402980
DORMER R0233.7 R023 3.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402997
TITEX DC150-05-07.900D1-WJ30RE SOLID CARBIDE DRILL 7287817
SANDVIK 861.1-0950-190A1-GMGC34 SC DRILLS LONG AND MICRO 6151103
SANDVIK 860.1-0460-037A1-PMP1BM SC DRILLS CORODRILL 8151133
SANDVIK 860.1-0650-033A1-SM1210 SC DRILLS CORODRILL 7574772
SANDVIK 860.1-0750-028A0-PMP1BM SC DRILLS CORODRILL 8150939
DORMER R45910.2 6719072
SANDVIK 860.1-0880-070A1-NM H10F 6253789
SANDVIK 860.1-1180-035A1-NMH10F SC DRILLS LONG AND MICRO 6253810
SANDVIK 460.1-0690-035A0-XM GC34 6241107
SANDVIK 460.1-0800-060A1-XM GC34 460 SOLID CARBIDE DRILL 6422563
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-15.000A1-WJ30TA
DORMER R4585.2 DRILL 5.20 MM 5980322
SANDVIK R840-1010-30-A1A1220 SC DRILLS CORODRILL 5748066