Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.303A1-WJ30RE SOLID CARBIDE DRILL 6618417
TITEX DC150-05-12.303A1-WJ30RE SOLID CARBIDE DRILL 6618417
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-12.303A1-WJ30RE
rubix:
2593447
manufacturer :
6618417
ean:
4031132368115
Technical specifications
Drilling diameter
11.906
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.303A1-WJ30RE SOLID CARBIDE DRILL 6618417
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4844in
Technical specifications
Attributes
Drilling diameter
11.906
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.91
excl. VAT
/
Each
£
195.49
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1030-053A1-PMP1BM SC DRILLS CORODRILL 8151343
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-08.000A1-WJ30RE
TITEX A1166-4.2 DRILL SOLID CARBIDE TYPE N 5057867
MITSUBCARB MS0520-SSA SOLID CARBIDE DRILLS MS LINE 90012404
GUHRING 05511 020.000 RATIO DRILL/COOLING SOLID CARBIDE 20.000MM
DORMER R0232.7 R023 2.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402987
SANDVIK 860.1-0300-021A1-PMP1BM SC DRILLS CORODRILL 8151066
DORMER R4589.9 DRILL 9.90 MM 5980461
MITSUBCARB MS0830-SSA SOLID CARBIDE DRILLS MS LINE 90012476
CUTLINE 892779 SCD03-07.40I0 CUPMM CARB DRILL 7.4MM W/O IC 3XD
CUTLINE 892973 SCD05-05.60I1 CUPMM CARB DRILL 5.6 IC 5XD
TITEX DC150-05-12.300A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462169
SANDVIK 861.1-0476-057A1-GMGC34 SC DRILLS LONG AND MICRO 6150987
SANDVIK 860.1-1300-041A1-SDS2BM SC DRILLS CORODRILL 8420954
SANDVIK 460.1-1667-050A0-XMGC34 SC DRILLS CORODRILL 460 6241490