Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1210-038A1-SM1210 SC DRILLS CORODRILL 7782474
SANDVIK 860.1-1210-038A1-SM1210 SC DRILLS CORODRILL 7782474
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1210-038A1-SM 1210
rubix:
318A8557
manufacturer :
7782474
ean:
7323224681361
Product details
Technical specifications
Product details : SANDVIK 860.1-1210-038A1-SM1210 SC DRILLS CORODRILL 7782474
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
302.00
excl. VAT
/
Each
£
362.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-1110-50-A0A1220 SC DRILLS CORODRILL 5747632
CUTLINE 893022 SCD05-10.80I1 CUPMM CARB DRILL 10.8 IC 5XD
SANDVIK R840-0330-30-A0A1220 SC DRILLS CORODRILL 5747854
DORMER R4587.6 DRILL 7.60 MM 5980377
TITEX DC150-05-19.500A1-WJ30RE SOLID CARBIDE DRILL 6618477
MITSUBCARB MS1020-SSA SOLID CARBIDE DRILLS MS LINE 90012516
TITEX DC150-03-03.100A1-WJ30RE SOLID CARBIDE DRILL 6968730
SANDVIK 860.1-0810-031A1-PMP1BM SC DRILLS CORODRILL 8151263
TITEX DC150-12-04.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618762
GUHRING 05515 006.400 RATIO DRILL SOLID CARBIDE 6.400MM
SANDVIK 452.C1-0553-130T-CCD10 SC DRILLS CORODRILL 6010900
SANDVIK 860.1-0550-028A1-SM1210 SC DRILLS CORODRILL 7420123
DORMER R123 CARBIDE SPOT DRILL 90 DEG 5.0MM
CUTLINE 892931 SCD03-14.50I1 CUPMM CARB DRILL 14.5 IC 3XD
MITSUBCARB MS0430-SLK SOLID CARBIDE DRILLS MS LINE 90012379