Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-04.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618762
TITEX DC150-12-04.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618762
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-04.200A1-WJ30TA
rubix:
275A8043
manufacturer :
6618762
ean:
4031132371559
Technical specifications
Drilling diameter
4.3
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-12-04.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618762
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1654in
Technical specifications
Attributes
Drilling diameter
4.3
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0880-50-A0A1220 SC DRILLS CORODRILL 5747845
GUHRING 05515 006.900 RATIO DRILL SOLID CARBIDE 6.900MM
TITEX A1263-3.8 DRILLS SOLID CARBID TYPE N 5061154
DORMER R4579/32 DRILL 9/32 INCH 5980280
SANDVIK 860.1-0870-044A0-GMX1BM SC DRILLS CORODRILL 7781794
SANDVIK 860.1-1150-037A1-PMP1BM SC DRILLS CORODRILL 8151385
CUTLINE 893032 SCD05-13.20I1 CUPMM - CARB. DRILL D13.2 INT. COOLING 5X
SANDVIK 861.1-0500-075A1-GM GC34 SOLID CARBIDE DRILL 6150997
DORMER R4586.5 DRILL 6.50 MM 5980342
SANDVIK R840-1032-50-A1A1220 SC DRILLS CORODRILL 5747820
TITEX DC150-05-04.200D1-WJ30RE SOLID CARBIDE DRILL 7287777
DORMER R4595.5 6719014
TITEX DC150-03-10.300D1-WJ30RE SOLID CARBIDE DRILL 7287746
TITEX DC150-03-03.500A0-WJ30RE SOLID CARBIDE DRILL 6618064
SANDVIK 860.1-0530-016A0-GMX1BM SC DRILLS CORODRILL 7781582