Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0556-045A1-GMX1BM SC DRILLS CORODRILL 7781823
SANDVIK 860.1-0556-045A1-GMX1BM SC DRILLS CORODRILL 7781823
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0556-045A1-GM X1BM
rubix:
319A5275
manufacturer :
7781823
ean:
7323224677692
Product details
Technical specifications
Product details : SANDVIK 860.1-0556-045A1-GMX1BM SC DRILLS CORODRILL 7781823
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.00
excl. VAT
/
Each
£
241.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0704-035A1-XMGC34 SC DRILLS CORODRILL 460 6762737
GUHRING 05515 006.200 RATIO DRILL SOLID CARBIDE 6.200MM
TITEX A1166-6.6 DRILL SOLID CARBIDE TYPE N 5057891
SANDVIK 860.1-1270-057A1-PMP1BM SC DRILLS CORODRILL 8151420
SANDVIK 860.1-0635-051A1-NM H10F 6253508
SANDVIK R840-1060-50-A0A1220 SC DRILLS CORODRILL 5748509
GUHRING 05514 005.000 RATIO DRILL SOLID CARBIDE 5.000MM
TITEX DC150-03-14.700A0-WJ30RE SOLID CARBIDE DRILL 6618186
SANDVIK 860.1-0480-039A1-GMX1BM SC DRILLS CORODRILL 7823911
SANDVIK 460.1-1380-041A0-XMGC34 SC DRILLS CORODRILL 460 6241472
DORMER R45718.0 DRILL 18.00 MM 5979322
TITEX A1163-6.2 DRILLS SOLID CARBID TYPE N 5057591
GUHRING 05510 014.500 RATIO DRILL/COOLING SOLID CARBIDE 14.500MM
SANDVIK 1K335-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213576
SANDVIK R840-0476-50-A1A1220 SC DRILLS CORODRILL 5747301