Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-6.6 DRILL SOLID CARBIDE TYPE N 5057891
TITEX A1166-6.6 DRILL SOLID CARBIDE TYPE N 5057891
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-6.6
rubix:
237A8566
manufacturer :
5057891
ean:
4031132236261
Technical specifications
Drilling diameter
6.6
mm
Total length
70
mm
Length of cut
42
mm
Product details
Technical specifications
Product details : TITEX A1166-6.6 DRILL SOLID CARBIDE TYPE N 5057891
Technical specifications
Attributes
Drilling diameter
6.6
mm
Total length
70
mm
Length of cut
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.88
excl. VAT
/
Each
£
71.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A6589DPP-8.5 COOLANT THROUGH DRILL 5691061
GUHRING 05515 016.000 RATIO DRILL SOLID CARBIDE 16.000MM
TITEX DC150-03-14.000D1-WJ30RE SOLID CARBIDE DRILL 7287755
CUTLINE 892878 SCD03-06.70I1 CUPMM CARB DRILL 6.7 IC 3XD
SANDVIK 460.1-1111-083A1-XMGC34 SC DRILLS CORODRILL 460 6422589
DORMER R4576.5 DRILL 6.50 MM 5980327
TITEX DC150-03-17.000A0-WJ30RE SOLID CARBIDE DRILL 6618196
TITEX DC150-05-05.700A1-WJ30RE SOLID CARBIDE DRILL 6618331
GUHRING 05514 003.000 RATIO DRILL SOLID CARBIDE 3.000MM
TITEX DC150-12-12.500A1-WJ30TA SOLID CARBIDE DRILL 6618850
TITEX DC150-05-06.300A1-WJ30RE SOLID CARBIDE DRILL 6618338
CUTLINE 893075 SCD08-05.20I1 CUPMM - CARB. DRILL D5.2 INT. COOLING 8XD
MITSUBCARB MS0610-SSA SOLID CARBIDE DRILLS MS LINE 90012428
SANDVIK 460.1-1588-048A1-XMGC34 SC DRILLS CORODRILL 460 6241339
CUTLINE 892844 SCD03-03.30I1 CUPMM CARB DRILL 3.3 IC 3XD