SANDVIK 1K335-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213576
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K335-1200-300-XD 1730
Rubix:254A4760
Manufacturer :8213576
EAN:7323226617450


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 83 mm |
| Length of cut | 36 mm |
Product details : SANDVIK 1K335-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213576
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 83 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Angle of helix | 36.5 ° |
| Cutting material | carbide |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 110.25 excl. VAT
/ Each
£ 132.30 incl. VAT
- Usually arrives within 14 working days