Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1100-098A1-PMP1BM SC DRILLS CORODRILL 8151369
SANDVIK 860.1-1100-098A1-PMP1BM SC DRILLS CORODRILL 8151369
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1100-098A1-PM P1BM
rubix:
318A3673
manufacturer :
8151369
ean:
7323226356052
Product details
Technical specifications
Product details : SANDVIK 860.1-1100-098A1-PMP1BM SC DRILLS CORODRILL 8151369
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
402.00
excl. VAT
/
Each
£
482.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0780-039A0-XMGC34 SC DRILLS CORODRILL 460 6241117
SANDVIK 861.1-1900-228A1-GMGC34 SC DRILLS LONG AND MICRO 6268299
SANDVIK 1K212-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213417
GUHRING 05515 012.200 RATIO DRILL SOLID CARBIDE 12.200MM
SANDVIK 860.1-0640-024A0-PMP1BM SC DRILLS CORODRILL 8150917
DORMER R5207.4 STUB DRILL 7.40 MM 5981099
SANDVIK 1K324-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213474
DORMER R4577.3 DRILL 7.30 MM 5980352
DORMER R4573/8 DRILL 3/8 INCH 5979269
TITEX DC150-05-12.900A1-WJ30RE SOLID CARBIDE DRILL 6618423
DORMER R45419.5 DRILL 19.50 MM 5979810
TITEX DC150-03-15.500A0-WJ30RE SOLID CARBIDE DRILL 6618190
SANDVIK R840-0440-50-A0A1220 SC DRILLS CORODRILL 5747099
SANDVIK 460.1-1410-063A1-XM GC34 6762783
GUHRING 05515 005.200 RATIO DRILL SOLID CARBIDE 5.200MM