Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1100-053A1-PMP1BM SC DRILLS CORODRILL 8151368
SANDVIK 860.1-1100-053A1-PMP1BM SC DRILLS CORODRILL 8151368
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1100-053A1-PM P1BM
rubix:
319A1062
manufacturer :
8151368
ean:
7323226356045
Product details
Technical specifications
Product details : SANDVIK 860.1-1100-053A1-PMP1BM SC DRILLS CORODRILL 8151368
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
256.00
excl. VAT
/
Each
£
307.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0310-023A1-XMGC34 SC DRILLS CORODRILL 460 6422504
CUTLINE 892771 SCD03-06.60I0 CUPMM CARB DRILL 6.6MM W/O IC 3XD
SANDVIK 860.1-0630-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781447
TITEX DC150-12-07.000A1-WJ30TA SOLID CARBIDE DRILL 6618797
GUHRING 05511 003.300 RATIO DRILL/COOLING SOLID CARBIDE 3.300MM
DORMER R458N11 5980153
SANDVIK 860.1-0516-019A1-PMP1BM SC DRILLS CORODRILL 8151152
GUHRING 05515 004.300 RATIO DRILL SOLID CARBIDE 4.300MM
DB133-05-02.000A0-WJ30EL - 2.0MM DRILL MODIFIED TO REDUCE SHANK BY 8MM
SANDVIK 460.1-0635-032A0-XMGC34 SC DRILLS CORODRILL 460 6241100
SANDVIK 1K354-0350-020-XC 1730 DURA SOLID CARBIDE END MILL 8213518
SANDVIK 863.1-1112-067B1-MSH10F SC DRILLS CORODRILL 6882117
SANDVIK 860.1-0680-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781454
TITEX DC150-05-05.000A0-WJ30TA SOLID CARBIDE DRILL 7462087
DORMER R4536.9 DRILL 6.90 MM 5978967