Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.000A0-WJ30TA SOLID CARBIDE DRILL 7462087
TITEX DC150-05-05.000A0-WJ30TA SOLID CARBIDE DRILL 7462087
Solid carbide twist drills
References
walter titex:
DC150-05-05.000A0-WJ30TA
rubix:
2593213
manufacturer :
7462087
ean:
4031132422381
Technical specifications
Drilling diameter
5
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.000A0-WJ30TA SOLID CARBIDE DRILL 7462087
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1969in
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45312.2 DRILL 12.20 MM 5980011
TITEX DC150-05-14.200A0-WJ30TA SOLID CARBIDE DRILL 7462180
DORMER R458N26 5980210
SANDVIK R840-1240-30-A1A 1220 5748446
SANDVIK 860.1-1110-052A1-GMX1BM SC DRILLS CORODRILL 7781733
SANDVIK 860.1-1240-040A0-PMP1BM SC DRILLS CORODRILL 8151024
SANDVIK 860.1-0620-055A1-PMP1BM SC DRILLS CORODRILL 8151195
DORMER R45841/64 DRILL 41/64 INCH 5981162
MITSUBCARB MS0450-SLA SOLID CARBIDE DRILLS MS LINE 90012382
GUHRING 05514 008.100 RATIO DRILL SOLID CARBIDE 8.100MM
DOR CARB TIN CDX DRILL 3.2
SANDVIK 460.1-0860-026A1-XM GC34 SOLID CARBIDE DRILL 6241276
SANDVIK 860.1-0460-018A1-PMP1BM SC DRILLS CORODRILL 8151131
GUHRING 05511 009.500 RATIO DRILL/COOLING SOLID CARBIDE 9.500MM
SANDVIK 860.1-0980-080A1-PMP1BM SC DRILLS CORODRILL 8151326