Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
DB133-05-02.000A0-WJ30EL - 2.0MM DRILL MODIFIED TO REDUCE SHANK BY 8MM
DB133-05-02.000A0-WJ30EL - 2.0MM DRILL MODIFIED TO REDUCE SHANK BY 8MM
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
DB133-05-02.000A0-WJ30EL
rubix:
275A8097
manufacturer :
6712877
ean:
4031132373782
Technical specifications
Drilling diameter
2
mm
Total length
57
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : DB133-05-02.000A0-WJ30EL - 2.0MM DRILL MODIFIED TO REDUCE SHANK BY 8MM
Technical specifications
Attributes
Drilling diameter
2
mm
Total length
57
mm
Length of cut
14
mm
Tail diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.07
excl. VAT
/
Each
£
85.28
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1163-4.2 DRILLS SOLID CARBID TYPE N 5057571
SANDVIK R840-1270-70-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748589
CUTLINE 892855 SCD03-04.40I1 CUPMM CARB DRILL 4.4 IC 3XD
CUTLINE 893151 SCD08-17.00I1 CUPMM - CARB. DRILL D17.0 INT. COOLING 8X
CUTLINE 892940 SCD03-17.50I1 CUPMM CARB DRILL 17.5 IC 3XD
TITEX DC150-05-04.400A1-WJ30RE SOLID CARBIDE DRILL 6618313
SANDVIK 460.1-1160-058A0-XMGC34 SC DRILLS CORODRILL 460 6241158
CUTLINE 892965 SCD05-04.80I1 CUPMM CARB DRILL 4.8 IC 5XD
SANDVIK 860.1-0900-073A1-GMX1BM SC DRILLS CORODRILL 7781856
SANDVIK 460.1-0740-056A1-XMGC34 SC DRILLS CORODRILL 460 6422556
DOR R453 5.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
GUHRING 05510 007.900 RATIO DRILL/COOLING SOLID CARBIDE 7.900MM
TITEX DC150-05-03.600A1-WJ30RE SOLID CARBIDE DRILL 6618302
SANDVIK 861.1-1100-220A1-GM GC34 6151126
GUHRING 05514 014.290 RATIO DRILL SOLID CARBIDE 14.290MM