Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0357-021A1-PMP1BM SC DRILLS CORODRILL 8151091
SANDVIK 860.1-0357-021A1-PMP1BM SC DRILLS CORODRILL 8151091
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0357-021A1-PM P1BM
rubix:
317A1019
manufacturer :
8151091
ean:
7323226353273
Product details
Technical specifications
Product details : SANDVIK 860.1-0357-021A1-PMP1BM SC DRILLS CORODRILL 8151091
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-1180-098A1-PMP1BM SC DRILLS CORODRILL 8151397
DORMER R45415.5 DRILL 15.50 MM 5979915
SANDVIK 860.1-0800-028A1-PM P1BM 8151260
TITEX DC150-03-20.000D0-WJ30RE SOLID CARBIDE DRILL 7287716
SANDVIK 460.1-0580-029A1-XM GC34 SOLID CARBIDE DRILL 6240945
TITEX DC150-03-13.100A0-WJ30RE SOLID CARBIDE DRILL 6618178
GUHRING 05511 009.400 RATIO DRILL/COOLING SOLID CARBIDE 9.400MM
DORMER R4574.7 DRILL 4.70 MM 5979310
SANDVIK 860.1-0420-018A1-PMP1BM SC DRILLS CORODRILL 8151114
DORMER R4544.3 DRILL 4.30 MM 5980061
SANDVIK 860.1-2000-060A1-NMH10F SC DRILLS LONG AND MICRO 6253839
GUHRING 05515 020.000 RATIO DRILL SOLID CARBIDE 20.000MM
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-20.000A1-WJ30TA
SANDVIK 860.1-0980-044A1-GM X1BM 7781720
TITEX DC150-05-07.600D1-WJ30RE SOLID CARBIDE DRILL 7287814