TITEX DC150-03-20.000D0-WJ30RE SOLID CARBIDE DRILL 7287716
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-20.000D0-WJ30RE
Rubix:2593142
Manufacturer :7287716
EAN:4031132400815

Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 131 mm |
| Length of cut | 55 mm |
Product details : TITEX DC150-03-20.000D0-WJ30RE SOLID CARBIDE DRILL 7287716
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7874in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7874in
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 131 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Angle of helix | 30 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 324.83 excl. VAT
/ Each
£ 389.80 incl. VAT
- Usually arrives within 14 working days