Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-18.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618866
TITEX DC150-12-18.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618866
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-18.000A1-WJ30TA
rubix:
275A8081
manufacturer :
6618866
ean:
4031132372594
Technical specifications
Drilling diameter
18
mm
Total length
285
mm
Product details
Technical specifications
Product details : TITEX DC150-12-18.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618866
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.7087in
Technical specifications
Attributes
Drilling diameter
18
mm
Total length
285
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
669.33
excl. VAT
/
Each
£
803.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0890-028A1-GM X1BM SOLID CARBIDE DRILL 7781479
TITEX DC150-03-13.200D0-WJ30RE SOLID CARBIDE DRILL 7287699
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-09.000A1-WJ30RE
GUHRING 05515 016.500 RATIO DRILL SOLID CARBIDE 16.500MM
CUTLINE 893104 SCD08-08.10I1 CUPMM - CARB. DRILL D8.1 INT. COOLING 8XD
SANDVIK 860.1-0800-025A1-SDS2BM SC DRILLS CORODRILL 8420888
SANDVIK R840-0710-50-A0A1220 SC DRILLS CORODRILL 5747447
SANDVIK R840-0670-50-A0A1220 SC DRILLS CORODRILL 5747210
TITEX DC150-08-04.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618634
MITSUBCARB MS0930-SLK SOLID CARBIDE DRILLS MS LINE 90012499
DORMER R4583/4 DRILL 3/4 INCH 5981106
MITSUBCARB MS0450-SLA SOLID CARBIDE DRILLS MS LINE 90012382
TITEX DC150-08-09.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618698
SANDVIK 860.1-0560-017A1-SM1210 SC DRILLS CORODRILL 7574704
SANDVIK 460.1-0650-049A1-XM GC34 460 SOLID CARBIDE DRILL 6422547