References
Sandvik Coromant:HC 3
Rubix:88844903
Manufacturer :5732737





Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 10.5 mm |
Product details : SANDVIK HC 3 HARD CUT DRILL 5732737
Hard Cut drill bit
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 10.5 mm |
| Shank type | cylindrical |
| Tolerance | h13 |
| Tail | cylindrical |
| Internal cooling | no |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
- Usually arrives within 14 working days