Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0357-011A1-GMX1BM SC DRILLS CORODRILL 7781413
SANDVIK 860.1-0357-011A1-GMX1BM SC DRILLS CORODRILL 7781413
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0357-011A1-GM X1BM
rubix:
317A5630
manufacturer :
7781413
ean:
7323224674097
Product details
Technical specifications
Product details : SANDVIK 860.1-0357-011A1-GMX1BM SC DRILLS CORODRILL 7781413
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.00
excl. VAT
/
Each
£
122.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R4573.8 DRILL 3.80 MM 5979256
DOR CARBIDE DRILL 8.0
SANDVIK 460.1-0660-033A0-XM GC34 460 SOLID CARBIDE DRILL 6241103
MITSUBCARB MS1350-SSA SOLID CARBIDE DRILLS MS LINE 90012584
SANDVIK 860.1-0740-023A1-SM1210 SC DRILLS CORODRILL 7798280
SANDVIK 861.1-1500-180A1-GMGC34 SC DRILLS LONG AND MICRO 6268290
MITSUBCARB MS0310-SLA SOLID CARBIDE DRILLS MS LINE 90012338
CUTLINE 893014 SCD05-09.70I1 CUPMM CARB DRILL 9.7 IC 5XD
SANDVIK R840-0675-50-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747232
GUHRING 05514 015.500 RATIO DRILL SOLID CARBIDE 15.500MM
GUHRING 05514 015.700 RATIO DRILL SOLID CARBIDE 15.700MM
SANDVIK R840-1600-30-A1A 1220 5748881
SANDVIK 860.1-0800-038A1-GMX1BM SC DRILLS CORODRILL 7781704
SANDVIK 860.1-0556-028A1-SM1210 SC DRILLS CORODRILL 7782496
TITEX DC150-08-11.113A1-WJ30TA SOLID CARBIDE DRILL 6618715