SANDVIK 861.1-1500-180A1-GMGC34 SC DRILLS LONG AND MICRO 6268290
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:861.1-1500-180A1-GMGC34
Rubix:317A6797
Manufacturer :6268290




Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 291 mm |
| Length of cut | 182.5 mm |
Product details : SANDVIK 861.1-1500-180A1-GMGC34 SC DRILLS LONG AND MICRO 6268290
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 291 mm |
| Length of cut | 182.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.1667 |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 940.00 excl. VAT
/ Each
£ 1,128.00 incl. VAT
- Usually arrives within 14 working days