Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-11.113A1-WJ30TA SOLID CARBIDE DRILL 6618715
TITEX DC150-08-11.113A1-WJ30TA SOLID CARBIDE DRILL 6618715
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-11.113A1-WJ30TA
rubix:
357A3664
manufacturer :
6618715
ean:
4031132371085
Technical specifications
Drilling diameter
11.113
mm
Total length
163
mm
Product details
Technical specifications
Product details : TITEX DC150-08-11.113A1-WJ30TA SOLID CARBIDE DRILL 6618715
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.4375in
Technical specifications
Attributes
Drilling diameter
11.113
mm
Total length
163
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
256.00
excl. VAT
/
Each
£
307.20
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-08-10.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618712
SANDVIK 460.1-0850-026A0-XM GC34 460 SOLID CARBIDE DRILL 6241424
SANDVIK 460.1-1389-042A1-XMGC34 SC DRILLS CORODRILL 460 6241326
DOR CARB TIN CDX DRILL 10.3 R52010.3
CUTLINE 893109 SCD08-08.60I1 CUPMM - CARB. DRILL D8.6 INT. COOLING 8XD
SANDVIK 860.1-0520-019A0-PMP1BM SC DRILLS CORODRILL 8150893
SANDVIK 861.1-1050-126A1-GMGC34 SC DRILLS LONG AND MICRO 6151119
SANDVIK 860.1-1350-115A1-PMP1BM SC DRILLS CORODRILL 8151436
SANDVIK 860.1-1180-051A1-GMX1BM SC DRILLS CORODRILL 7781738
SANDVIK R840-1800-50-A0A1220 DELTA-C SOLID CARBIDE DRILL 5748003
TITEX DC150-12-04.000A1-WJ30TA SOLID CARBIDE DRILL 6618760
SANDVIK R840-1389-50-A1A1220 SC DRILLS CORODRILL 5748799
SANDVIK R840-0460-50-A0A1220 SC DRILLS CORODRILL 5747280
SANDVIK 460.1-1160-035A1-XM GC34 6241309
GUHRING 05515 010.800 RATIO DRILL SOLID CARBIDE 10.800MM