Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0480-019A0-PMP1BM SC DRILLS CORODRILL 8150885
SANDVIK 860.1-0480-019A0-PMP1BM SC DRILLS CORODRILL 8150885
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0480-019A0-PM P1BM
rubix:
317A7109
manufacturer :
8150885
ean:
7323226351217
Product details
Technical specifications
Product details : SANDVIK 860.1-0480-019A0-PMP1BM SC DRILLS CORODRILL 8150885
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892890 SCD03-07.90I1 CUPMM CARB DRILL 7.9 IC 3XD
TITEX A1263-7.5 DRILLS SOLID CARBID TYPE N 5061191
SANDVIK 460.1-0680-020A0-XM GC34 CARBIDE DRILL 6241405
SANDVIK 860.1-0940-045A1-PMP1BM SC DRILLS CORODRILL 8151309
GUHRING 05510 006.600 RATIO DRILL/COOLING SOLID CARBIDE 6.600MM
SANDVIK 460.1-1350-101A1-XM GC34 6422604
SANDVIK 860.1-1010-053A1-PMP1BM SC DRILLS CORODRILL 8151337
DORMER R45710.05 DRILL 10.05 MM 5979019
GUHRING 05514 016.500 RATIO DRILL SOLID CARBIDE 16.500MM
TITEX A1163-2.4 DRILLS SOLID CARBID TYPE N 5057553
MITSUBCARB MS0510-SSA SOLID CARBIDE DRILLS MS LINE 90012400
DOR CARB TIN CDX DRILL 6.3
SANDVIK 860.1-0650-033A1-GMX1BM SC DRILLS CORODRILL 7781689
GUHRING 05510 004.200 RATIO DRILL/COOLING SOLID CARBIDE 4.200MM
MITSUBCARB MS1020-SSA SOLID CARBIDE DRILLS MS LINE 90012516