Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-2.4 DRILLS SOLID CARBID TYPE N 5057553
TITEX A1163-2.4 DRILLS SOLID CARBID TYPE N 5057553
Solid carbide twist drill bit
References
walter titex:
A1163-2.4
rubix:
356A6563
manufacturer :
5057553
ean:
4031132020358
Technical specifications
Drilling diameter
2.4
mm
Total length
43
mm
Length of cut
14
mm
Product details
Technical specifications
Product details : TITEX A1163-2.4 DRILLS SOLID CARBID TYPE N 5057553
Type N
Technical specifications
Attributes
Drilling diameter
2.4
mm
Total length
43
mm
Length of cut
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.87
excl. VAT
/
Each
£
15.44
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0970-044A1-GMX1BM SC DRILLS CORODRILL 7781719
SANDVIK R840-0955-50-A1A1220 SC DRILLS CORODRILL 5748408
CUTLINE 843321 CARBID DRILL 5XD WITH THROUGH COOLANT OZMD MM 10.2
SANDVIK 860.1-0450-014A1-SDS2BM SC DRILLS CORODRILL 8420840
SANDVIK R840-0670-70-A1A 1220 5747224
CUTLINE 892846 SCD03-03.50I1 CUPMM CARB DRILL 3.5 IC 3XD
GUHRING 05514 003.570 RATIO DRILL SOLID CARBIDE 3.570MM
SANDVIK 860.1-0950-080A1-PMP1BM SC DRILLS CORODRILL 8151313
SANDVIK 460.1-0425-021A1-XMGC34 SC DRILLS CORODRILL 460 6762707
TITEX DC150-05-13.500A0-WJ30TA SOLID CARBIDE DRILL 7462177
TITEX DC150-03-03.300D0-WJ30RE SOLID CARBIDE DRILL 7287629
SANDVIK 860.1-0520-047A1-PMP1BM SC DRILLS CORODRILL 8151157
SANDVIK 860.1-0510-015A1-NM H10F SOLID CARBIDE DRILL
SANDVIK R840-0980-50-A0A1220 SC DRILLS CORODRILL 5747766
TITEX DC150-08-09.128A1-WJ30TA SOLID CARBIDE DRILL 6618691