Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0710-064A1-PMP1BM SC DRILLS CORODRILL 8151228
SANDVIK 860.1-0710-064A1-PMP1BM SC DRILLS CORODRILL 8151228
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0710-064A1-PM P1BM
rubix:
319A2227
manufacturer :
8151228
ean:
7323226354645
Product details
Technical specifications
Product details : SANDVIK 860.1-0710-064A1-PMP1BM SC DRILLS CORODRILL 8151228
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.00
excl. VAT
/
Each
£
291.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-12.200A1-WJ30RE SOLID CARBIDE DRILL 6968848
TITEX DC150-03-10.200A1-WJ30RE SOLID CARBIDE DRILL 6968823
SANDVIK 860.1-0660-021A1-SDS2BM SC DRILLS CORODRILL 8420870
TITEX DC150-12-06.000A1-WJ30TA SOLID CARBIDE DRILL 6618785
GUHRING 05510 008.500 RATIO DRILL/COOLING SOLID CARBIDE 8.500MM
SANDVIK 460.1-0940-028A0-XMGC34 SC DRILLS CORODRILL 460 6241433
GUHRING 05511 003.000 RATIO DRILL/COOLING SOLID CARBIDE 3.000MM
TITEX DC150-03-15.100D0-WJ30RE SOLID CARBIDE DRILL 7287708
TITEX DC150-05-03.700A0-WJ30TA SOLID CARBIDE DRILL 7462070
SANDVIK 460.1-1500-045A1-XMGC34 SC DRILLS CORODRILL 460 6241333
ISCAR 6154624 SCD 055-035-060 ACP5N 908 CARBIDE DRILL
SANDVIK 860.1-0890-028A1-GM X1BM SOLID CARBIDE DRILL 7781479
SANDVIK 460.1-0700-021A0-XM GC34 460 SOLID CARBIDE DRILL 6241407
GUHRING 05514 019.000 RATIO DRILL SOLID CARBIDE 19.000MM
DORMER R45812.0 DRILL 12.00 MM 5980414