Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-15.100D0-WJ30RE SOLID CARBIDE DRILL 7287708
TITEX DC150-03-15.100D0-WJ30RE SOLID CARBIDE DRILL 7287708
Solid carbide twist drills
References
walter titex:
DC150-03-15.100D0-WJ30RE
rubix:
2593099
manufacturer :
7287708
ean:
4031132400730
Technical specifications
Drilling diameter
15.1
mm
Total length
115
mm
Product details
Technical specifications
Product details : TITEX DC150-03-15.100D0-WJ30RE SOLID CARBIDE DRILL 7287708
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5945in
Technical specifications
Attributes
Drilling diameter
15.1
mm
Total length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.04
excl. VAT
/
Each
£
175.25
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0400-30-A0A 1220 5747950
SANDVIK 460.1-0350-018A1-XM GC34 460 SOLID CARBIDE DRILL 6240916
TITEX DC150-03-15.000D0-WJ30RE SOLID CARBIDE DRILL 7287707
TITEX A1263-3.9 DRILLS SOLID CARBID TYPE N 5061155
TITEX A1163-1.4 DRILLS SOLID CARBID TYPE N 5057537
MITSUBCARB MS1400-SLK SOLID CARBIDE DRILLS MS LINE 90012591
TITEX DC150-05-12.300A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462169
TITEX DC150-05-10.400D1-WJ30RE SOLID CARBIDE DRILL 7287841
TITEX DC150-03-05.300A0-WJ30RE SOLID CARBIDE DRILL 6618088
SANDVIK R840-0360-30-A1A1220 SC DRILLS CORODRILL 5747330
MITSUBCARB MS0380-SSK SOLID CARBIDE DRILLS MS LINE 90012361
CUTLINE 892949 SCD05-03.20I1 CUPMM CARB DRILL 3.2 IC 5XD
TITEX DC150-12-09.800A1-WJ30TA SOLID CARBIDE DRILL 6618826
SANDVIK 460.1-1450-044A1-XM GC34 6241330
SANDVIK 860.1-1400-042A1-NMH10F SC DRILLS LONG AND MICRO 6253822