Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0570-017A1-SM1210 SC DRILLS CORODRILL 7782456
SANDVIK 860.1-0570-017A1-SM1210 SC DRILLS CORODRILL 7782456
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0570-017A1-SM 1210
rubix:
317A4395
manufacturer :
7782456
ean:
7323224681187
Product details
Technical specifications
Product details : SANDVIK 860.1-0570-017A1-SM1210 SC DRILLS CORODRILL 7782456
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.00
excl. VAT
/
Each
£
132.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05515 011.300 RATIO DRILL SOLID CARBIDE 11.300MM
TITEX A3389DPL-6.8 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337051
TITEX DC150-08-03.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618620
TITEX DC150-05-13.400A1-WJ30RE SOLID CARBIDE DRILL 6618428
SANDVIK 860.1-0310-029A1-PMP1BM SC DRILLS CORODRILL 8151070
SANDVIK 860.1-1160-037A0-PMP1BM SC DRILLS CORODRILL 8151011
WALTER TITEX A6489DPP COOLANT THROUGH DRILL 8MM
DOR R454 17/32 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-05-03.969A1-WJ30RE SOLID CARBIDE DRILL 6618307
GUHRING 05515 017.000 RATIO DRILL SOLID CARBIDE 17.000MM
DORMER R4585.1 DRILL 5.10 MM 5981181
GUHRING 05514 018.000 RATIO DRILL SOLID CARBIDE 18.000MM
SANDVIK 1K365-2000-XD 1730 DURA SOLID CARBIDE END MILL 8213616
DORMER R45710.3 DRILL 10.30 MM 5979025
SANDVIK 860.1-0490-019A0-PMP1BM SC DRILLS CORODRILL 8150887