TITEX A3389DPL-6.8 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337051
Solid Drill
See technical informationSee documentsReferences
Walter Titex:A3389DPL-6.8
Rubix:275A8801
Manufacturer :5337051
EAN:4031132274997

Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 43 mm |
Documents
Product details : TITEX A3389DPL-6.8 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337051
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | tialn (alcrn) |
| Tolerance | m7 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 185.00 excl. VAT
/ Each
£ 222.00 incl. VAT
- Usually arrives within 14 working days



