Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.969A1-WJ30RE SOLID CARBIDE DRILL 6618307
TITEX DC150-05-03.969A1-WJ30RE SOLID CARBIDE DRILL 6618307
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-03.969A1-WJ30RE
rubix:
2593178
manufacturer :
6618307
ean:
4031132367019
Technical specifications
Drilling diameter
3.969
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.969A1-WJ30RE SOLID CARBIDE DRILL 6618307
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1563in
Technical specifications
Attributes
Drilling diameter
3.969
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0750-50-A0A1220 SC DRILLS CORODRILL 5746929
SANDVIK 1K212-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213412
SANDVIK 460.1-0860-043A1-XMGC34 SC DRILLS CORODRILL 460 6240979
SANDVIK 860.1-0580-017A1-NMH10F SC DRILLS LONG AND MICRO 6253869
GUHRING 05515 004.700 RATIO DRILL SOLID CARBIDE 4.700MM
GUHRING 05510 005.600 RATIO DRILL/COOLING SOLID CARBIDE 5.600MM
TITEX DC150-05-03.400A1-WJ30RE SOLID CARBIDE DRILL 6618299
SANDVIK 860.1-0800-025A1-SM1210 SC DRILLS CORODRILL 7798282
GUHRING 05511 003.600 RATIO DRILL/COOLING SOLID CARBIDE 3.600MM
SANDVIK 460.1-1925-087A1-XMGC34 SC DRILLS CORODRILL 460 6762805
TITEX A1163-2.4 DRILLS SOLID CARBID TYPE N 5057553
SANDVIK 460.1-1349-041A1-XMGC34 SC DRILLS CORODRILL 460 6241323
TITEX A6489DPP-6.8 DRILLS SOLID CARBID 8-12 X DC 5834688
SANDVIK 860.1-0630-055A1-PMP1BM SC DRILLS CORODRILL 8151198
SANDVIK 460.1-1075-054A1-XMGC34 SC DRILLS CORODRILL 460 6762767