Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0960-080A1-PMP1BM SC DRILLS CORODRILL 8151320
SANDVIK 860.1-0960-080A1-PMP1BM SC DRILLS CORODRILL 8151320
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0960-080A1-PM P1BM
rubix:
318A9224
manufacturer :
8151320
ean:
7323226355567
Product details
Technical specifications
Product details : SANDVIK 860.1-0960-080A1-PMP1BM SC DRILLS CORODRILL 8151320
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
292.00
excl. VAT
/
Each
£
350.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R0236.3 R023 6.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403023
SANDVIK R840-1580-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748251
SANDVIK 1K335-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213574
DORMER R4589/64 DRILL 9/64 INCH 5980470
GUHRING 05510 006.400 RATIO DRILL/COOLING SOLID CARBIDE 6.400MM
SANDVIK R840-0550-50-A0A 1220 5747399
SANDVIK 861.1-1250-150A1-GMGC34 SC DRILLS LONG AND MICRO 6151144
SANDVIK 460.1-1550-070A1-XMGC34 SC DRILLS CORODRILL 460 6241039
MITSUBCARB MS0660-SSA SOLID CARBIDE DRILLS MS LINE 90012440
TITEX DC150-03-14.500A0-WJ30RE SOLID CARBIDE DRILL 6618185
TITEX A3367-12 DRILLS SC BSX ALPHAJET ALPHA44 5063651
GUHRING 05515 005.400 RATIO DRILL SOLID CARBIDE 5.400MM
SANDVIK 861.1-0600-090A1-GM GC34 6151024
DORMER R45820.0 DRILL 20.00 MM 5981192
GUHRING 05514 006.900 RATIO DRILL SOLID CARBIDE 6.900MM