MITSUBCARB MS0660-SSA SOLID CARBIDE DRILLS MS LINE 90012440
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS0660-SSA
Rubix:276A6686




Technical specifications
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 19.8 mm |
Product details : MITSUBCARB MS0660-SSA SOLID CARBIDE DRILLS MS LINE 90012440
Technical specifications
Attributes
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 19.8 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 75.46 excl. VAT
/ Each
£ 90.55 incl. VAT
- Usually arrives within 14 working days