DORMER R4589/64 DRILL 9/64 INCH 5980470


Helicoidal carbide solid drill bit Dormer

References
dormer:R4589/64
rubix:2019816
ean:7320760625224
MPX Drill 9/64 inch DIN 6537K
brand logo
Technical specifications
Drilling diameter3.57 mm
Total length62 mm
Length of cut20 mm
See all Specifications

Product details : DORMER R4589/64 DRILL 9/64 INCH 5980470


Technical specifications


Attributes
Drilling diameter3.57 mm
Total length62 mm
Length of cut20 mm
Din standardDIN 6537 K
Ratio of diameter to length of drill hole3xD
Tip angle140 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
  • Usually arrives within 14 working days