Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0700-022A0-GMX1BM SC DRILLS CORODRILL 7781595
SANDVIK 860.1-0700-022A0-GMX1BM SC DRILLS CORODRILL 7781595
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0700-022A0-GM X1BM
rubix:
317A6646
manufacturer :
7781595
ean:
7323224675711
Product details
Technical specifications
Product details : SANDVIK 860.1-0700-022A0-GMX1BM SC DRILLS CORODRILL 7781595
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.30
excl. VAT
/
Each
£
115.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K313-0780-XB 1730 DURA SOLID CARBIDE END MILL 8213440
DORMER R0233.9 R023 3.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402999
GUHRING 05511 003.970 RATIO DRILL/COOLING SOLID CARBIDE 3.970MM
SANDVIK 452.C1-0632-130T-CCD10 SC DRILLS CORODRILL 6010902
DORMER R123 CARBIDE SPOT DRILL 90 DEG 5.0MM
SANDVIK 460.1-1826-082A1-XMGC34 SC DRILLS CORODRILL 460 6241053
MITSUBCARB MS0660-SLA SOLID CARBIDE DRILLS MS LINE 90012438
SANDVIK 860.1-0510-019A1-PMP1BM SC DRILLS CORODRILL 8151149
CUTLINE 892769 SCD03-06.40I0 CUPMM CARB DRILL 6.4MM W/O IC 3XD
GUHRING 05515 003.300 RATIO DRILL SOLID CARBIDE 3.300MM
SANDVIK 860.1-0660-020A0-GMX1BM SC DRILLS CORODRILL 7781592
MITSUBCARB MS0650-SSK SOLID CARBIDE DRILLS MS LINE 90012437
MITSUBCARB MS0310-SLK SOLID CARBIDE DRILLS MS LINE 90012339
SANDVIK 860.1-0794-040A1-PMP1BM SC DRILLS CORODRILL 8151258
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-09.000A1-WJ30RE