Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 18.26 mm |
---|---|
Total length | 153 mm |
Length of cut | 86.4 mm |
Drilling diameter | 18.26 mm |
---|---|
Total length | 153 mm |
Length of cut | 86.4 mm |
Ratio of diameter to length of drill hole | 4,73165 |
Tail diameter | 20 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days