Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0476-024A1-SM1210 SC DRILLS CORODRILL 7782494
SANDVIK 860.1-0476-024A1-SM1210 SC DRILLS CORODRILL 7782494
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0476-024A1-SM 1210
rubix:
320A1762
manufacturer :
7782494
ean:
7323224681552
Product details
Technical specifications
Product details : SANDVIK 860.1-0476-024A1-SM1210 SC DRILLS CORODRILL 7782494
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.00
excl. VAT
/
Each
£
165.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR R454 9.4 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R0232.4 R023 2.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402984
GUHRING 05514 013.700 RATIO DRILL SOLID CARBIDE 13.700MM
SANDVIK 860.1-0740-022A1-NMH10F SC DRILLS LONG AND MICRO 6253881
SANDVIK 860.1-0370-011A1-SM1210 SC DRILLS CORODRILL 7574668
DOR R454 1/2 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
GUHRING 05511 015.300 RATIO DRILL/COOLING SOLID CARBIDE 15.300MM
MITSUBCARB MS0580-SLK SOLID CARBIDE DRILLS MS LINE 90012419
MITSUBCARB MS1020-SLK SOLID CARBIDE DRILLS MS LINE 90012515
SANDVIK 860.1-1050-053A1-PMP1BM SC DRILLS CORODRILL 8151353
DORMER R4597.0 R459 7.00 CARBIDE LONG SERIES (X8D) DRILL 6719033
TITEX DC150-05-08.200A1-WJ30RE SOLID CARBIDE DRILL 6618363
DORMER R45811/64 DRILL 11/64 INCH 5980411
TITEX DC150-05-03.900D1-WJ30RE SOLID CARBIDE DRILL 7287774
DORMER R4534.2 DRILL 4.20 MM 5978991