Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.900D1-WJ30RE SOLID CARBIDE DRILL 7287774
TITEX DC150-05-03.900D1-WJ30RE SOLID CARBIDE DRILL 7287774
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-03.900D1-WJ30RE
rubix:
2593177
manufacturer :
7287774
ean:
4031132401393
Technical specifications
Drilling diameter
3.9
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.900D1-WJ30RE SOLID CARBIDE DRILL 7287774
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1535in
Technical specifications
Attributes
Drilling diameter
3.9
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05510 003.700 RATIO DRILL/COOLING SOLID CARBIDE 3.700MM
SANDVIK R840-1000-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747894
GUHRING 05511 012.800 RATIO DRILL/COOLING SOLID CARBIDE 12.800MM
SANDVIK 860.1-0930-080A1-PMP1BM SC DRILLS CORODRILL 8151307
GUHRING 05510 003.570 RATIO DRILL/COOLING SOLID CARBIDE 3.570MM
SANDVIK 860.1-1200-051A0-GMX1BM SC DRILLS CORODRILL 7781805
SANDVIK 860.1-0900-080A1-PMP1BM SC DRILLS CORODRILL 8151297
GUHRING 05510 003.000 RATIO DRILL/COOLING SOLID CARBIDE 3.000MM
SANDVIK 860.1-0870-027A1-SM1210 SC DRILLS CORODRILL 7798289
SANDVIK 860.1-0556-028A1-GMX1BM SC DRILLS CORODRILL 7781679
GUHRING 05515 011.110 RATIO DRILL SOLID CARBIDE 11.110MM
SANDVIK 460.1-1250-063A1-XM GC34 460 SOLID CARBIDE DRILL 6241019
SANDVIK 460.1-0470-024A1-XM GC34 6240932
SANDVIK 863.1-0485-030B1-MSH10F SC DRILLS CORODRILL 6882110
SANDVIK 860.1-0730-037A1-GMX1BM SC DRILLS CORODRILL 7781698