DORMER R4534.2 DRILL 4.20 MM 5978991


Metal drills R453

References
dormer:R4534.2
rubix:1301133
ean:7320760616154
MPX Drill 4.20 mm DIN 6537L
brand logo
Technical specifications
Drilling diameter4.2 mm
Total length74 mm
Length of cut36 mm
See all Specifications

Product details : DORMER R4534.2 DRILL 4.20 MM 5978991


VHM short Spiral Drill with DIN 6535 HA shaft and cooling channels DIN 6537 L MP-X 140° TiAlN coated 5xD for steel <1620 N/mm ². Stainless Steel <850 N/mm ². Cast iron. Titanium. Copper and aluminium alloys.
FORET CW LUB 4.20 COURT SPECIF. M-PX CW MONOBLOC TIAIN

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Drilling diameter4.2 mm
Total length74 mm
Length of cut36 mm
Din standardDIN 6537 L
Ratio of diameter to length of drill hole5xD
CoatingTiAlN
Tail6mm
Tip angle140 °
Machining materialSteel, stainless steel, cast iron, titanium, copper and aluminium alloys
Internal coolingYes
Show UNSPSC/ECL@SS
£ 72.10 excl. VAT
/ Each
£ 86.52 incl. VAT
  • Usually arrives within 14 working days