Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0890-031A1-PMP1BM SC DRILLS CORODRILL 8151292
SANDVIK 860.1-0890-031A1-PMP1BM SC DRILLS CORODRILL 8151292
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0890-031A1-PM P1BM
rubix:
319A9417
manufacturer :
8151292
ean:
7323226355284
Product details
Technical specifications
Product details : SANDVIK 860.1-0890-031A1-PMP1BM SC DRILLS CORODRILL 8151292
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.00
excl. VAT
/
Each
£
186.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0550-045A1-GMX1BM SC DRILLS CORODRILL 7781822
DORMER R4588.1 DRILL 8.10 MM 5980403
DORMER R4598.9 6719057
DOR R453 35/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
GUHRING 05514 007.900 RATIO DRILL SOLID CARBIDE 7.900MM
SANDVIK 860.1-1220-057A1-PMP1BM SC DRILLS CORODRILL 8151408
DORMER R4536.9 DRILL 6.90 MM 5978967
SANDVIK R840-0714-70-A1A1220 SC DRILLS CORODRILL 5747763
SANDVIK 860.1-0610-049A1-GMX1BM SC DRILLS CORODRILL 7781829
DORMER R4575.1 DRILL 5.10 MM 5980444
DORMER R4578.4 DRILL 8.40 MM 5980404
SANDVIK 860.1-0580-030A1-GMX1BM SC DRILLS CORODRILL 7781682
SANDVIK 860.1-0516-026A1-GM X1BM 7781672
DORMER R4595.2 6719011
SANDVIK R840-0460-30-A0A1220 SC DRILLS CORODRILL 5747327