Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0516-026A1-GM X1BM 7781672
SANDVIK 860.1-0516-026A1-GM X1BM 7781672
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0516-026A1-GM X1BM
rubix:
289A1520
manufacturer :
7781672
ean:
7323224676282
Product details
Technical specifications
Product details : SANDVIK 860.1-0516-026A1-GM X1BM 7781672
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.00
excl. VAT
/
Each
£
153.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R12310.0 SPOTTING DRILL 10.00 MM 5979788
GUHRING 05515 006.900 RATIO DRILL SOLID CARBIDE 6.900MM
TITEX A1163-2.2 DRILLS SOLID CARBID TYPE N 5057551
CUTLINE 893019 SCD05-10.20I1 CUPMM CARB DRILL 10.2 IC 5XD
SANDVIK 860.1-0420-037A1-PMP1BM SC DRILLS CORODRILL 8151116
GUHRING 05515 018.500 RATIO DRILL SOLID CARBIDE 18.500MM
GUHRING 05510 013.800 RATIO DRILL/COOLING SOLID CARBIDE 13.800MM
CUTLINE 893007 SCD05-09.00I1 CUPMM CARB DRILL 9.0 IC 5XD
SANDVIK R840-1630-70-A1A 1220 5748856
DORMER R4594.6 6719003
SANDVIK R840-0960-70-A1A1220 SC DRILLS CORODRILL 5747782
SANDVIK 863.1-0635-039B1-MSH10F SC DRILLS CORODRILL 6882111
DORMER R4584.3 DRILL 4.30 MM 5981140
SANDVIK 860.1-0317-010A1-GMX1BM SC DRILLS CORODRILL 7781377
TITEX DC150-05-17.000D1-WJ30RE SOLID CARBIDE DRILL 7287885