Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0790-028A0-PMP1BM SC DRILLS CORODRILL 8150946
SANDVIK 860.1-0790-028A0-PMP1BM SC DRILLS CORODRILL 8150946
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0790-028A0-PM P1BM
rubix:
317A4764
manufacturer :
8150946
ean:
7323226351828
Product details
Technical specifications
Product details : SANDVIK 860.1-0790-028A0-PMP1BM SC DRILLS CORODRILL 8150946
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.00
excl. VAT
/
Each
£
129.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05515 012.700 RATIO DRILL SOLID CARBIDE 12.700MM
CUTLINE 893039 SCD05-15.00I1 CUPMM CARB DRILL 15.0 IC 5XD
SANDVIK 460.1-1800-054A0-XMGC34 SC DRILLS CORODRILL 460 6241497
MITSUBCARB MS1200-SLA SOLID CARBIDE DRILLS MS LINE 90012562
TITEX DC150-03-07.100D0-WJ30RE SOLID CARBIDE DRILL 7287659
TITEX DC150-05-09.922A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462149
TITEX 5537235 A3289DPL-13 COOLANT THROUGH DRILL
GUHRING 05515 010.320 RATIO DRILL SOLID CARBIDE 10.320MM
DORMER R123 CARBIDE SPOT DRILL 90 DEG 5.0MM
SANDVIK 860.1-0700-040A1-PMP1BM SC DRILLS CORODRILL 8151224
SANDVIK 860.1-0370-011A1-SDS2BM SC DRILLS CORODRILL 8420829
MITSUBCARB MS0860-SLK SOLID CARBIDE DRILLS MS LINE 90012483
TITEX A3367-11 DRILLS SC BSX ALPHAJET ALPHA44 5063645
SANDVIK 860.1-1370-057A1-SM1210 SC DRILLS CORODRILL 7782516
TITEX A1166-7.8 DRILLS SOLID CARBID TYPE N 5057903