Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-7.8 DRILLS SOLID CARBID TYPE N 5057903
TITEX A1166-7.8 DRILLS SOLID CARBID TYPE N 5057903
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-7.8
rubix:
356A6622
manufacturer :
5057903
ean:
4031132236384
Technical specifications
Drilling diameter
7.8
mm
Total length
79
mm
Length of cut
48
mm
Product details
Technical specifications
Product details : TITEX A1166-7.8 DRILLS SOLID CARBID TYPE N 5057903
Technical specifications
Attributes
Drilling diameter
7.8
mm
Total length
79
mm
Length of cut
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.64
excl. VAT
/
Each
£
93.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1110-098A1-PMP1BM SC DRILLS CORODRILL 8151372
DOR R453 23/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0730-037A1-GMX1BM SC DRILLS CORODRILL 7781698
SANDVIK 460.1-1240-062A1-XMGC34 SC DRILLS CORODRILL 460 6762773
DORMER R45912.0 6719087
SANDVIK R840-0780-50-A0A1220 SC DRILLS CORODRILL 5748528
SANDVIK 460.1-1588-071A1-XMGC34 SC DRILLS CORODRILL 460 6241041
CUTLINE 893057 SCD08-03.40I1 CUPMM - CARB. DRILL D3.4 INT. COOLING 8XD
SANDVIK R840-1389-50-A1A1220 SC DRILLS CORODRILL 5748799
DORMER R4543.5 DRILL 3.50 MM 5979868
TITEX A1166-12.9 DRILLS SOLID CARBID TYPE N 5057815
TITEX DC150-08-04.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618632
SANDVIK 860.1-0953-029A1-NMH10F SC DRILLS LONG AND MICRO 6253855
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-10.000A1-WJ30TA
TITEX DC150-05-08.600A0-WJ30TA SOLID CARBIDE DRILL 7462132