Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0450-018A0-PMP1BM SC DRILLS CORODRILL 8150878
SANDVIK 860.1-0450-018A0-PMP1BM SC DRILLS CORODRILL 8150878
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0450-018A0-PM P1BM
rubix:
317A7106
manufacturer :
8150878
ean:
7323226351149
Product details
Technical specifications
Product details : SANDVIK 860.1-0450-018A0-PMP1BM SC DRILLS CORODRILL 8150878
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-0610-30-A0A1220 SC DRILLS CORODRILL 5747174
TITEX DC150-03-07.400D0-WJ30RE SOLID CARBIDE DRILL 7287660
SANDVIK 860.1-0620-024A0-PMP1BM SC DRILLS CORODRILL 8150913
CUTLINE 892838 SCD03-19.50I0 CUPMM CARB DRILL 19.5MM W/O IC 3XD
DORMER R4573.6 DRILL 3.60 MM 5979246
TITEX DC150-12-10.800A1-WJ30TA SOLID CARBIDE DRILL 6618835
GUHRING 05515 018.500 RATIO DRILL SOLID CARBIDE 18.500MM
SANDVIK 460.1-1865-084A1-XMGC34 SC DRILLS CORODRILL 460 6241055
TITEX A1263-7.4 DRILLS SOLID CARBID TYPE N 5061190
SANDVIK 860.1-0360-029A1-PMP1BM SC DRILLS CORODRILL 8151095
SANDVIK 861.1-1100-132A1-GM GC34 CORODRILL 6151124
GUHRING 05515 007.400 RATIO DRILL SOLID CARBIDE 7.400MM
DORMER R4579.0 DRILL 9.00 MM 5980423
SANDVIK 860.1-0560-029A1-GMX1BM SC DRILLS CORODRILL 7781680
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-04.000A1-WJ30TA