Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-10.800A1-WJ30TA SOLID CARBIDE DRILL 6618835
TITEX DC150-12-10.800A1-WJ30TA SOLID CARBIDE DRILL 6618835
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-10.800A1-WJ30TA
rubix:
357A3697
manufacturer :
6618835
ean:
4031132372280
Technical specifications
Drilling diameter
10.8
mm
Total length
206
mm
Product details
Technical specifications
Product details : TITEX DC150-12-10.800A1-WJ30TA SOLID CARBIDE DRILL 6618835
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4252in
Technical specifications
Attributes
Drilling diameter
10.8
mm
Total length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.00
excl. VAT
/
Each
£
355.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0714-054A1-XMGC34 SC DRILLS CORODRILL 460 6422554
TITEX DC150-05-08.400A0-WJ30TA SOLID CARBIDE DRILL 7462130
SANDVIK 860.1-0620-024A0-PMP1BM SC DRILLS CORODRILL 8150913
TITEX DC150-08-03.600A1-WJ30TA SOLID CARBIDE DRILL 6618622
SANDVIK 460.1-0570-029A1-XM GC34 6240944
SANDVIK 460.1-0500-025A1-XM GC34 460 SOLID CARBIDE DRILL 6240936
SANDVIK 860.1-0350-029A1-PMP1BM SC DRILLS CORODRILL 8151088
SANDVIK 460.1-0550-017A0-XM GC34 460 SOLID CARBIDE DRILL 6241389
SANDVIK 860.1-1050-052A1-GMX1BM SC DRILLS CORODRILL 7781728
SANDVIK 1K335-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213579
SANDVIK 860.1-1020-032A1-SM 1210 860 SOLID CARBIDE DRILL 7798300
TITEX DC150-03-11.000D1-WJ30RE SOLID CARBIDE DRILL 7287749
CUTLINE 892821 SCD03-13.50I0 CUPMM CARB DRILL 13.5MM W/O IC 3XD
DORMER R45415.0 DRILL 15.00 MM 5979846
SANDVIK 860.1-1270-040A1-PMP1BM SC DRILLS CORODRILL 8151419