Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1580-044A1-PMP1BM SC DRILLS CORODRILL 8151462
SANDVIK 860.1-1580-044A1-PMP1BM SC DRILLS CORODRILL 8151462
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1580-044A1-PM P1BM
rubix:
318A3934
manufacturer :
8151462
ean:
7323226356984
Product details
Technical specifications
Product details : SANDVIK 860.1-1580-044A1-PMP1BM SC DRILLS CORODRILL 8151462
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
390.00
excl. VAT
/
Each
£
468.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R0237.6 R023 7.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403036
TITEX DC150-08-07.600A1-WJ30TA SOLID CARBIDE DRILL 6618672
SANDVIK 452.1-0250-044A0-CH10F SC DRILLS CORODRILL 6019133
DORMER R4599.6 6719066
DORMER R520 15MM CDX CARBIDE STUB DRILL
GUHRING 05515 014.290 RATIO DRILL SOLID CARBIDE 14.290MM
SANDVIK R840-0913-70-A1A1220 SC DRILLS CORODRILL 5748327
TITEX DC150-05-07.200A0-WJ30TA SOLID CARBIDE DRILL 7462116
SANDVIK 863.1-0637-039B1-MSH10F SC DRILLS CORODRILL 6882112
SANDVIK 460.1-0440-013A0-XMGC34 SC DRILLS CORODRILL 460 6241378
SANDVIK 860.1-0950-031A0-PMP1BM SC DRILLS CORODRILL 8150974
TITEX DC150-03-15.875A1-WJ30RE SOLID CARBIDE DRILL 6968876
DORMER R45919/64 6719040
SANDVIK 460.1-0625-031A1-XMGC34 SC DRILLS CORODRILL 460 6762731
TITEX DC150-12-04.800A1-WJ30TA SOLID CARBIDE DRILL 6618770