SANDVIK 863.1-0637-039B1-MSH10F SC DRILLS CORODRILL 6882112


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-0637-039B1-MSH10F
rubix:318A9556
manufacturer :6882112
ean:7323220338924
brand logo
brand logo
Technical specifications
Drilling diameter6.373 mm
Total length152.4 mm
Length of cut25.49 mm
See all Specifications

Product details : SANDVIK 863.1-0637-039B1-MSH10F SC DRILLS CORODRILL 6882112


Technical specifications


Attributes
Drilling diameter6.373 mm
Total length152.4 mm
Length of cut25.49 mm
Ratio of diameter to length of drill hole3,99969
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 286.00 excl. VAT
/ Each
£ 343.20 incl. VAT
  • Usually arrives within 14 working days