Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.200A0-WJ30TA SOLID CARBIDE DRILL 7462116
TITEX DC150-05-07.200A0-WJ30TA SOLID CARBIDE DRILL 7462116
Solid carbide twist drills
References
walter titex:
DC150-05-07.200A0-WJ30TA
rubix:
2593287
manufacturer :
7462116
ean:
4031132422671
Technical specifications
Drilling diameter
7.2
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.200A0-WJ30TA SOLID CARBIDE DRILL 7462116
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2835in
Technical specifications
Attributes
Drilling diameter
7.2
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0450-090A1-GMGC34 SC DRILLS LONG AND MICRO 6150983
DORMER R4577/32 DRILL 7/32 INCH 5980386
GUHRING 05510 007.100 RATIO DRILL SOLID CARBIDE 7.100 MM 3XD DIN 6537K
SANDVIK R840-0635-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746890
SANDVIK R840-1100-50-A1A 1220 5747661
TITEX A1166-10.2 DRILLS SOLID CARBID TYPE N 5057788
CUTLINE 892876 SCD03-06.50I1 CUPMM CARB DRILL 6.5 IC 3XD
SANDVIK 860.1-0420-013A1-SM1210 SC DRILLS CORODRILL 7420036
SANDVIK R846-0750-30-A1A 1220 5748798
DORMER R4573.8 DRILL 3.80 MM 5979256
CUTLINE 892932 SCD03-14.80I1 CUPMM CARB DRILL 14.8 IC 3XD
CUTLINE 892880 SCD03-06.90I1 CUPMM CARB DRILL 6.9 IC 3XD
SANDVIK 861.1-0800-120A1-GMGC34 SC DRILLS LONG AND MICRO 6151079
SANDVIK R840-0510-70-A1A1220 SC DRILLS CORODRILL 5746764
SANDVIK 860.1-0940-080A1-PMP1BM SC DRILLS CORODRILL 8151310